Learn More
Thermo Scientific™ TraceGOLD™ TG-WaxMS B GC Columns
Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming.
Brand: Thermo Scientific™ 26086-2860
Code : 16
Additional Details : Weight : 0.50000kg
Description
Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming using Thermo ScientificTM TraceGOLDTM TG-WaxMS B columns.
Engineered for Superior Performance- Polar, base-deactivated polyethylene glycol phase
- Reduced absorption and improved responsiveness for basic compounds
- Not suitable for use with water or alcohols
- Applications:
- Amines
- Alkylamines
- Diamines
- Other basic compounds
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
- This low-bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimizing column bleed extends column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
- Amines&endash;Aliphatic
- Amines&endash;Aromatic
- Alternative Uses:
- Alcohols
- Alcohols in beverages
- Aldehydes
- Alditol acetates (sugars)
- Essential oils
- Similar To:
- CAM
- Carbowax™ Amine
- CP Wax51
- Stabilwax™-DB
Specifications
0.53 mm | |
TraceGOLD™ TG-WAXMS B | |
GC/MS for Amines, GC/MS for Alkylamines, GC/MS for Diamines, GC/MS for Basic Compounds | |
1 μm | |
Polar |
0.53 mm | |
200/220°C | |
40°C to 220°C | |
15 m | |
1um thickness; 0.53mm ID; 15m length |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.