missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Columns

Product Code. 10380875 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10380875

Brand: Thermo Scientific™ 260882860

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Analyze FAMEs with excellent thermal stability using this column.

Analyze FAMEs with excellent thermal stability using the Thermo ScientificTM TraceGOLDTM TG-WaxMS GC Column.

Engineered for Superior Performance
  • Polar phase, polyethylene glycol
  • Polar-deactivated surface that tightly binds polymer for excellent thermal stability
  • Resistive to oxidative damage and damage from strongly acidic or basic volatiles better than silicone solid phases
  • Applications:
  • Fatty acid methyl esters (FAMEs)
  • Flavor compounds and essential oils
  • Solvents
  • Xylene isomers
  • EPA Method 603 for Acrolein/Acrylonitrile


A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended For:
  • Aldehydes
  • Essential oils
  • Solvents
  • Xylenes
  • Alternative Uses:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines&endash;Aliphatic
  • Amines&endash;Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles

Similar To:
  • DB-WAX
  • DB-WAXetr
  • HP-Wax
  • HP-Innowax
  • SUPELCOWAX™ 10
  • CP-Wax 52 CB
  • Stabilwax™
  • Rtx™-Wax
  • BP20
  • ZB-Wax
  • Optima™ Wax
  • AT™-Wax
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 240/260°C
Diameter (Metric) 0.53 mm
Diameter (Metric) Inner 0.53 mm
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-WAXMS
USP Type G14, G15, G16, G20, G39
For Use With (Application) Xylene Isomers Analysis, GC/MS for Flavor Compoundsand Essential Oils, GC/MS for Solvents, GC/MS for Xylene Isomers, GC/MS for EPA Method 603 for Acrolein/Acrylonitrile
Film Thickness 1 μm
Length (Metric) 15 m
Polarity Polar
Description 1 um Thickness; 0.53 mm ID; 15 m Length
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.