missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns

Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns offer a low polarity, low bleed column suitable for a wide range of applications.

Brand:  Thermo Scientific™ 26079-1540

Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11511144

  • £1092.90 / Each
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.

  • Proprietary stationary phase
  • Unique selectivity
  • Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12

Recommended for:

  • Pesticides
  • PCB congeners
  • PAH's
Specifications

Specifications

0.25 mm
TraceGOLD
340/360°C
0.25 μm
Low-Polar
0.25 mm
TraceGOLD™ TG-XLBMS
Aroclor Mixes Analysis, GC/MS for PCB Congeners, GC/MS for PAHs, GC/MS for Aroclor Mixes
60 m
60 m x 0.25 mm x 0.25 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.