Learn More
Thermo Scientific™ TracePLOT Particle Traps for GC Instruments
Safeguard your GC instruments from damage caused by dislodged particles entering the detector.
£137.88 - £162.41
Specifications
Type | Particle Trap |
---|---|
For Use With (Application) | Liquid Chromatography |
For Use With (Equipment) | GC Instruments |
Length (Metric) | 2.5 m |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10026224
|
Thermo Scientific™
60180-860 |
0.32 mm |
£137.88
Each |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10609875
|
Thermo Scientific™
60180-861 |
0.53 mm |
£162.41
Each |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Safeguard your GC instruments from damage caused by dislodged particles entering the detector with Thermo Scientific™ TracePLOT Particle Traps for GC Instruments.
Includes:
Two connectors, 2.5m column
Specifications
Particle Trap | |
Liquid Chromatography | |
GC Instruments | |
2.5 m |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.