Learn More
Thermo Scientific™ TracePLOT TG-BOND Q+ GC Columns
Separate ethane, ethylene and acetylene consistently with the intermediate polarity PLOT column with essentially no particle release.
£547.73 - £783.90
Specifications
Stationary Phase | TracePLOT™ TG-BOND Q+ |
---|---|
Max. Temperature | Up to 250°C |
For Use With (Application) | GC for the Separation of Ethane, Ethylene, and Acetylene to Baseline |
Polarity | Mid-Polar |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
10340825
|
Thermo Scientific™
26005-6000 |
15 m | 0.32 mm |
£547.73
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
10249564
|
Thermo Scientific™
26005-6030 |
30 m | 0.32 mm |
£718.58
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
|||||
10679865
|
Thermo Scientific™
26005-6060 |
15 m | 0.53 mm |
£582.90
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
10299224
|
Thermo Scientific™
26005-6090 |
30 m | 0.53 mm |
£783.90
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
Description
For consistent, reproducible separation of ethane, ethylene, and acetylene, Thermo Scientific™ TracePLOT TG-BOND Q+ GC Columns deliver high performance and unsurpassed stability. The columns use an intermediate-polarity porous divinyl benzene homopolymer phase, and the particles are incorporated into the walls of the tubing for essentially no particle release, which helps prevent damage to detection systems.
Applications:- Separation of ethane, ethylene and acetylene to baseline
- GS-Q
- Rt™-QS-BOND
Specifications
TracePLOT™ TG-BOND Q+ | |
Up to 250°C | |
GC for the Separation of Ethane, Ethylene, and Acetylene to Baseline | |
Mid-Polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.