missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TracePLOT TG-BOND S GC Columns

Choose this mid-polarity PLOT column with essentially no particle release for consistent, reproducible analysis of non-polar and polar compounds.

£397.00 - £819.08

Specifications

Stationary Phase TracePLOT™ TG-BOND S
Max. Temperature Up to 200°C
For Use With (Application) GC for Non-Polar and Mid-Polar Compounds
Polarity Mid-Polar
View More Specs

Products 4
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
10056124
View Documents
Thermo Scientific™
26006-6000
15 m 0.32 mm
£547.73
Each
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
10299274
View Documents
Thermo Scientific™
26006-6030
30 m 0.32 mm
£728.63
Each
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
10690056
View Documents
Thermo Scientific™
26006-6060
15 m 0.53 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10118094
View Documents
Thermo Scientific™
26006-6090
30 m 0.53 mm
£819.08
Each
In Stock
to see stock.
Add to basket
 
Description

Description

For consistent, reproducible analysis of nonpolar and polar compounds, Thermo Scientific™ TracePLOT TG-BOND S GC columns deliver high performance and unsurpassed stability. The columns use a midpolarity divinylbenzene 4-vinylpyridine solid phase, and the particles are incorporated into the tubing for essentially no particle release, which helps prevent damage to detection systems.

Applications:
  • Nonpolar and polar compounds
Similar To:
  • CP-PoraPLOT S
  • Supel-G45
  • Rt™-S-BOND
Specifications

Specifications

TracePLOT™ TG-BOND S
Up to 200°C
GC for Non-Polar and Mid-Polar Compounds
Mid-Polar
Videos
SDS
Documents

Documents

Product Certifications