missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety TRACKER II Welding Safety Goggle
2.28 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
For Use With (Application):
For grinding and welding-brazing. Adapted to light cutting.
For welding assistants. Adapted to torch soldering and brazing.
Description
Specifications
Shape | 8-base curve |
Thickness (Metric) | 2.2 mm |
Lens Coating | Scratch-resistant |
Lens Tint | Welding Shade 1.7 |
Product Type | Welding Safety Glasses |
For Use With (Application) | For welding assistants. Adapted to torch soldering and brazing. |
Frame Color | Black, Grey |
Includes | Foam and strap - microfiber pouch |
Transmittance Value | 0.5 |
Disposable | Reusable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'