missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ TracRack™ Microtube Rack
Allows users to easily open, identify and remove only the segments of samples needed. Fisherbrand™ TracRack™ Microtube Rack eliminates the hassle of taking an entire rack of samples out of cold storage which could reduce the risk of potential cross-contamination.
£13.56 - £21.30
Specifications
Product Type | Microtube Storage Box |
---|---|
Includes | Outer Box and Lid |
Material | Polypropylene |
Quantity | 1 Each |
Dimensions (L x W x H) | 12.93 x 13 x 3.5cm |
Product Code | Brand | Holds | Color | Positions | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Color | Positions | Price | Quantity & Availability | |||
15346548
|
Fisherbrand™
|
Microtubes (1.5 to 2 mL) | Purple | 64 |
£21.30
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
15356548
|
Fisherbrand™
|
Tubes (64 x 0.5 mL or 96 x 0.2 mL) | Light Purple | 64/96 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Eight individual segments per box
- Tube segments are made from durable polypropylene
- Helps reduce potential cross contamination
- Saves valuable working space and allows more room for sample manipulation
- Stops opened microfuge lids with interfering with other wells
- Alphanumeric well identification
- Tube segments sold with outer box and lid
- TracRack™ Outer Box made from thin film polypropylene material
- Store down to temperatures of -80°C
- Moisture resistant, significantly reducing the chance of mold
- Removable segments allow outer shell to be used for storage of other small laboratory products
- Light-tight for light sensitive materials
- 5.3cm boxes fit in standard freezer racks
Specifications
Microtube Storage Box | |
Polypropylene | |
12.93 x 13 x 3.5cm | |
13 cm |
Outer Box and Lid | |
1 Each | |
12.93 mm | |
3.5 cm |