missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Transfer Pipette, Natural
GREENER_CHOICE

The Transfer Pipette is a one-piece, unbreakable polyethylene plastic pipette, and is well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology.

Brand:  Heathrow Scientific HS206371C

 View more versions of this product

Product Code. 16350736

  • £102.00 / Pack of 500
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Graduated
  • Disposable
  • No. Channels: Four
  • Timing Capacity: 24 hr.
  • Count Direction: Up/Down
Specifications

Specifications

No
1.27 cm
Sterile
5.91 in.
1 mL
Single-use
0.50 in.
Polyethylene
Yes
Individual Wrap
15 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heathrow Scientific Transfer Pipette, Natural > 1 mL; Individual Wrap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.