missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Transfer Rack for Eppendorf SmartBlock™
Transfer rack suitable for individually sensor-controlled SmartBlock™ heating/cooling/mixing blocks.
£44.41
Specifications
For Use With (Equipment) | SmartBlock, ThermoMixer |
---|---|
Temperature (Metric) Range | −86°C to 121 °C |
Description
- Holds up to 24 microtubes for easy transfer of multiple vessels in parallel.
- Convenient transfer of up to 24 hot vessels without burning the fingers
- Temperature range from -86°C to 121°C for broad flexibility
- Limited to ThermoMixer C annd ThermoStat C
Specifications
SmartBlock, ThermoMixer | |
−86°C to 121 °C |