missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Transfer Vessels Withdrawal Device
Easily dispense up to 8L/min. (2.12 gal./min.) without pouring using the Thermo Scientific™ Transfer Vessels Withdrawal Device.
£946.54 - £1075.61
Specifications
Type | LN2 Withdrawal Device |
---|---|
Capacity (English) | 1.05 cu. ft. |
Capacity (Metric) | 30 L |
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
10723514
|
Thermo Scientific™
AY509X3 |
LN2 withdrawal device, 8L/min | LN2 Transfer Vessels, For Thermo 30 |
£946.54
Each |
In Stock
Log in to see stock. |
||||
12794716
|
Thermo Scientific™
AY509X4 |
LN2 Withdraw Device | LN2 Transfer Vessels, For Thermo 20 |
£963.75
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
10025753
|
Thermo Scientific™
AY509X5 |
LN2 withdrawal device, 8L/min | LN2 Transfer Vessels, For Thermo 10 |
£1075.61
Each |
In Stock
Log in to see stock. |
||||
Description
Easily dispense up to 8L/min. (2.12 gal./min.) without pouring using the Thermo Scientific™ Transfer Vessels Withdrawal Device.
Specifications
LN2 Withdrawal Device | |
1.05 cu. ft. | |
30 L |