missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™-12 Electronic Pipette
Transferpette™-12 Electronic Pipettes combines the properties of mechanical piston operated air displacement pipettes with the advantages of an electronic device.
POA
Specifications
Battery Type | 3 NiMH/AAA |
---|---|
Certifications/Compliance | DE-M |
Autoclavable | Autoclavable |
Number of Channels | 12 |
Product Line | Transferpette™ |
Description
- Complete manifold can be autoclaved at 121 °C and rotates freely 360°
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
- Easy Calibration-Technique for making quick adjustments of the Transferpette™ electronic, without tools
- CE-marked according to IVD-Directive 98/79 EG
- Vapor pressure up to 500 mbar
- Viscosity: 260 mPa s (260 cps)
Specifications
3 NiMH/AAA | |
Autoclavable | |
Transferpette™ | |
Electronic Pipette | |
15 to 40°C | |
100 to 240 V, 50/60 Hz |
DE-M | |
12 | |
Yes | |
EU plug | |
12 months |