missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™ Electronic Pipette
Combines the globally proven properties of mechanical piston operated air displacement pipettes with the advantages of an electronic device.
£453.00 - £495.00
Specifications
Certifications/Compliance | IVD-Directive 98/79 EG |
---|---|
Autoclavable | Autoclavable |
Number of Channels | 1 |
Product Line | Transferpette™ |
Type | Electronic Pipette |
Product Code | Brand | Volume (Metric) | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Plug Type | Price | Quantity & Availability | ||||
12328593
|
BRAND™
705313 |
10 to 200 μL | UK/Ireland |
£495.00
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12308593
|
BRAND™
705309 |
0.5 to 10 μL | UK/Ireland |
£453.00
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- The pipette shaft can be unscrewed and is entirely autoclavable (121°C)
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
- Easy Calibration-Technique for making quick adjustments without tools
- CE-marked according to IVD-Directive 98/79 EG
Specifications
IVD-Directive 98/79 EG | |
1 | |
Electronic Pipette |
Autoclavable | |
Transferpette™ | |
15°C to 40°C |