missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™ S-8, Adjustable Volume
The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series
£697.55
Specifications
Certifications/Compliance | DIN EN 285 |
---|---|
Autoclavable | Autoclavable at 121°C (2 bar) |
Material | Polypropylene |
Product Line | Transferpette™ S |
Sterility | Non-sterile |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
16427815
|
BRAND™
705900 |
0.5 to 10 μL |
£697.55
Each |
In Stock
Log in to see stock. |
|||||
16437815
|
BRAND™
705906 |
5 to 50 μL |
£697.55
Each |
In Stock
Log in to see stock. |
|||||
16447815
|
BRAND™
705908 |
10 to 100 μL |
£697.55
Each |
In Stock
Log in to see stock. |
|||||
16457815
|
BRAND™
705910 |
20 to 200 μL |
£697.55
Each |
In Stock
Log in to see stock. |
|||||
16467815
|
BRAND™
705912 |
30 to 300 μL |
£697.55
Each |
In Stock
Log in to see stock. |
|||||
Description
- The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
- Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
- The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
- The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze.
- A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
- Volume range of single-channel pipette: from 0.1 μl to 10 ml
- Volume range of multi-channel pipette: from 0.5 μl to 300 μl
- Universal tip cone
- Color code on volume adjustment wheel, shaft and volume-change protection
- Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
- Can be calibrated easily and without tools thanks to Easy Calibration technology
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa s
Specifications
DIN EN 285 | |
Polypropylene | |
Non-sterile | |
15 to 40°C | |
23.7 cm | |
12.3 cm |
Autoclavable at 121°C (2 bar) | |
Transferpette™ S | |
Pipette | |
36 months | |
14 cm |