missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™ S Adjustable Pipette Package
Manual single-channel and multi-channel pipettes for precise and productive pipetting in the lab
£1130.00 - £1250.00
Specifications
Autoclavable | Autoclavable |
---|---|
Product Line | Transferpette |
Type | Pipette Package, Adjustable |
Includes | Bench top rack |
Description
- The Transferpette™ S micropipettes are manual single-channel and multi-channel pipettes for precise and productive pipetting in the lab
- Genuine one-hand operation - set and lock volume, pipet, eject
- Distinct precision and effortless operation
- Volume-change protection for safe pipetting
- Offer high quality and many features that make pipetting easy and efficient, e.g. genuine one-hand operation, short stroke, low operating forces, volume change protection and a clearly visible volume display
- They are service-friendly and can be readjusted without special tools with the Easy Calibration technology
- Completely autoclavable at 121°C
- DE-M-compliant according to German Measurement and Calibration Regulation
- CE-IVD-compliant according to the IVD Directive 98/79 EC
- Use temperature from +15 °C to +40 °C (59 °F to 104 °F) [Consult the manufacturer for use in temperatures outside of this range]
- Vapor pressure up to 500 mbar
- Viscosity: 260 mPa s (260 cps)
Specifications
Autoclavable | |
Transferpette | |
Pipette Package, Adjustable | |
Bench top rack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title