missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Transferrin, Bovine (Holo form), lyophilized

Product Code. 11508846
Click to view available options
Quantity:
100 mg
25 g
Unit Size:
100mg
Each
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 11508846

Brand: Gibco™ 11107018

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Transferrin, Bovine (Holo form), lyophilized

  • >90% iron saturated
  • Suggested range for supplementation: 0.5 to 50μg/ml.
  • Origin: New Zealand >90% iron saturated.
  • Suggested range for supplementation: 0.5 to 50μg/ml.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 100 mg
Species Bovine
Content And Storage Store in refrigerator (2–8°C).
Shipping Condition Room Temperature
Form Solid
Product Line Gibco

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.