Learn More
Thermo Scientific™ TransformAid Bacterial Transformation Kit
Kit for quick and convenient preparation of competent E.coli cells for guaranted transformation efficiencies of more than 10&superscript_7; transformants per µg of plasmid DNA.
Brand: Thermo Scientific™ K2711
69.59 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 88
Additional Details : Weight : 2.66260kg
Description
Employ a novel method for rapid preparation of chemically-competent E. coli cells from overnight bacterial cultures or bacterial colonies with the Thermo Scientific TransformAid™ Bacterial Transformation Kit. The key component of this system is the unique T-solution, which produces competent cells in a few easy steps. The quick and convenient procedure guarantees transformation efficiencies of more than 107 transformants per μg of plasmid DNA, ideal for routine cloning experiments. The option to use bacterial colonies for preparation of competent cells adds flexibility to any cloning experiment.
The TransformAid Bacterial Transformation Kit can be used with most E. coli strains commonly used for cloning: JM107, JM109, XL1-Blue, SURE, TOPP2, W3110, NM527, AD494, CJ236, GM2163, C600, BL21, M15, NM522, HB101, ER2267.
Highlights
- Efficient – more than 107 transformants per μg of plasmid DNA
- Practical – E. coli competent cells can be prepared from an overnight culture or from bacterial colonies
- Fast – less than 1 hour from the overnight bacterial culture to cell plating. Starting from bacterial colonies, the procedure requires only 2.5 hours
- Easy – all procedures are performed on ice on your bench. Brief centrifugations are carried out in regular microcentrifuges
Applications
- Routine cloning experiments
- Blunt-end cloning
- TA cloning
Includes
- C-Medium
- T-Solution (A)
- T-Solution (B)
- Detailed Protocol
Note
Competent cells prepared with TransformAid Bacterial Transformation Kit are suitable for direct-use only. Freezing down and storage at -70°C is not recommended.
Specifications
E. coli | |
E. coli | |
Cloning | |
TransformAid | |
40 Transformations |
Kit | |
≥1 x 107; | |
40 Reactions | |
TransformAid Bacterial Transformation Kit |
For Research Use Only. Not for use in diagnostic procedures.