missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Translucent Airtight Box with Blue Lid
Click to view available options
Capacity (Metric):
0.4 L
0.8 L
1.2 L
2 L
4 L
8 L
Unit Size:
Each
Description
- Translucent airtight box with blue lid suitable for food contact.
- It is made up of a transparent polypropylene base allowing the contents to be visible and recognizable.
- Rounded corners to facilitate cleaning and limit retention areas.
- Blue soft cover, guaranteeing a perfect seal.
- Light, very resistant and suitable for food contact.
- Box for preserving food and its flavours while preserving the contents from external odours.
- Dishwasher safe.
- Stackable with its lid, discover the complete range made up of 6 formats ranging from 0.4 L to 8 L depending on your needs.
Specifications
Specifications
| Capacity (English) | 1.1 gal. |
| Capacity (Metric) | 4 L |
| Closure Color | Blue |
| Closure Type | Airtight Lid |
| Color | Translucent |
| Material | Polypropylene |
| Shape | Rectangular |
| Product Type | Airtight Box |
| Stackable | Yes |
| Dimensions (L x W x H) | 255 x 190 x 130 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction