missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Translucent FEP Tubing

Transfer extreme temperature or highly corrosive materials with this tubing. Cole Masterflex™ Translucent FEP Tubing is ideal for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Also good for high-purity work.

Brand:  Masterflex™ 06450-07

 View more versions of this product

Product Code. 12635730

  • £265.00 / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Chemically inert, nontoxic, heat resistant translucent tubing 
  • Low coefficient of friction 
  • Doesn’t deteriorate with age
  • Tough, but bends even at –270°C 
  • Resin is FDA-compliant (21 CFR 177.1550); Tubing is manufactured in ISO 9001-2008 approved facility
  • Sterilize with autoclave, ethylene oxide or use dry heat
Specifications

Specifications

FDA Compliant, USP, GMP, ISO 9001–2008 approved facility
6.4 mm
9.6 mm
1.6 mm
-270°C
Sterile
288 psi
Autoclavable
FEP
7.62 m
Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, excellent for the transfer of extreme temperature or highly corrosive materials
1 Each
Translucent
205°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.