missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Graduated Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
- HDPE closure
- Autoclavable
Specifications
Capacity (Metric) | 250 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 45 mm |
Includes | Polypropylene screw closure |
Material | HDPE |
No. per Pack | 12 Pack |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Wide |
Height (Metric) | 114 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'