missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent HDPE Bottles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
Pack of 6
Description
- Clear general purpose bottles
- Polypropylene screw closure
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Includes | Blue Polypropylene screw closure |
| Material | HDPE |
| No. per Pack | 12 Pack |
| Closure Included | Yes |
| Mouth | Wide |
| Height (Metric) | 140 mm |
| Product Type | Wide Mouth Bottle |
| Closure Material | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction