missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent LDPE Bottles

Product Code. 11513242
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL

Use these bottles for a variety of general storage applications. Fisherbrand™ Translucent HDPE Bottles are leak-proof and offer good chemical resistance.

  • Clear general purpose bottles
  • Blue polypropylene screw closure

Specifications

Capacity (Metric) 1000 mL
Color Translucent
Includes Blue Polypropylene screw closure
Material LDPE
No. per Pack 12 Pack
Closure Color Blue
Closure Included Yes
Mouth Wide
Height (Metric) 140 mm
Product Type Wide Mouth Bottle
Closure Material Polypropylene
Closure Size 70/R3
Diameter (Metric) 90 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'