missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Bottles, MDPE

Product Code. 11523242
Click to view available options
Capacity (Metric):
30 mL
125 mL
150 mL
250 mL
500 mL
1000 mL

Use these general purpose bottles for liquid storage and sampling. Fisherbrand™ Translucent Bottles are leakproof and offer excellent chemical resistance. Autoclavable with cap loosened Ideal for general laboratory applications.

  • Clear general purpose bottles
  • Polypropylene screw closure

Specifications

Capacity (Metric) 30 mL
Color Translucent
For Use With (Application) Ideal for general laboratory applications
Includes Polypropylene screw closure
Material MDPE
No. per Pack 5
Closure Included Yes
Autoclavable Autoclavable
Mouth Extra Wide
Height (Metric) 86 mm
Product Type General Purpose Bottle
Closure Material Polypropylene
Closure Size 33/R3
Diameter (Metric) 36 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'