missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Graduated Sample Containers
Use these rugged containers for a variety of storage applications. Cole-Parmer™ Graduated Sample Containers tolerate strong acids, alkalies and most organic solvents.
Brand: Cole-Parmer™ 06049-40
77.16 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
Graduated polypropylene (PP) containers are translucent, unbreakable and chemical-resistant. Full-turn screw thread provides leakproof seal. Choose from sterile or non-sterile versions; sterile containers are individually bagged. Containers come with identification labels and color-coded HDPE caps (green: sterile; white: non-sterile).Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications
Specimen Container | |
Yes | |
Sterile | |
Green | |
Screw Cap | |
63.5 mm | |
Screw cap |
Yes | |
Polypropylene | |
120 mL | |
HDPE | |
Translucent | |
76.2 mm | |
100/Pk. |