missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Translucent Polypropylene Volumetric Flasks with Stopper
Accurately measure precise volumes of a liquid. Kartell™ Translucent Polypropylene Volumetric Flasks with Stopper is used for dilutions and to prepare chemical solutions.
£86.75 - £170.00
Specifications
Color | Translucent |
---|---|
Material | Polypropylene |
Includes | Stopper |
Autoclavable | Autoclavable |
Closure Type | Stopper |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10505431
|
Kartell™
0148400 |
25 mL |
£170.00
Pack of 20 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
10651742
|
Kartell™
0148900 |
1000 mL |
£86.75
Pack of 5 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
Description
- Create no meniscus so final readings are easy
- Calibrated gravimetrically at 20°C
- Translucency of PP enhanced when in contact with liquid
- Thick walls eliminate distortion
- Thin neck make final reading precise
- Chemically non-absorbant
- No wetting
- Stoppers included
- Suitable for foodstuff
Specifications
Translucent | |
Stopper | |
Stopper |
Polypropylene | |
Autoclavable |