missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PTFE Microbore Tubing
Minimize friction and maximize chemical resistance with microbore tubing. Cole-Parmer™ PTFE Microbore Tubing is ideal for extreme temperatures and harsh chemical environments.
Brand: Masterflex™ 06417-21
This item is not returnable.
View return policy
Description
PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.- Chemically inert
- Low permeability
- Lowest friction coefficient of any tubing
- Temperature range is -400 to 500°F (-240 to 260°C); melts at 620°F (327°C)
- Tensile strength is 2500 to 4000 psi
Specifications
UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements. | |
PTFE | |
30.48 m | |
Use this translucent tubing in extreme temperatures and in harsh chemical environments | |
1 Each | |
4000 psi |
5.58 mm | |
1.06 mm | |
0.25 mm | |
-204°C | |
Translucent | |
260°C |