missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Microbore Tubing

Minimize friction and maximize chemical resistance with microbore tubing. Cole-Parmer™ PTFE Microbore Tubing is ideal for extreme temperatures and harsh chemical environments.

Brand:  Masterflex™ 06417-31

 View more versions of this product

Product Code. 15382240

  • £121.00 / 1 roll
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.
  • Chemically inert
  • Low permeability
  • Lowest friction coefficient of any tubing
  • Temperature range is -400 to 500°F (-240 to 260°C); melts at 620°F (327°C)
  • Tensile strength is 2500 to 4000 psi
Specifications

Specifications

UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.
PTFE
30.48 mm
Use this translucent tubing in extreme temperatures and in harsh chemical environments
1 Pack
4000 psi
0.81 mm
1.42 mm
0.3 mm
-240°C
Translucent
260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers