missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Silicone Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
4 mm
5 mm
7 mm
9 mm
10 mm
11 mm
15 mm
19 mm
21 mm
23 mm
25 mm
27 mm
29 mm
33 mm
35 mm
37 mm
39 mm
41 mm
45 mm
57 mm
62 mm
67 mm
71 mm
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Pack of 50
Specifications
Specifications
| Length (Metric) | 24 mm |
| Quantity | 10/Pk. |
| Temperature Range (Metric) | –60 to 200°C |
| Color | Translucent |
| Diameter (Metric) Bottom | 15 mm |
| Diameter (Metric) Top | 18 mm |
| Material | Silicone |
| Product Type | Silicone Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction