missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Silicone Tubing

Product Code. 11703855 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
Diameter (Metric) Outer:
6 mm
8 mm
9 mm
10 mm
12 mm
14 mm
Overall Length (Metric):
25 m
5 m
Unit Size:
Each

Product Code. 11703855

Only null left
Add to basket
Add to basket

Use this tubing with peristaltic pumps. Fisherbrand™ Translucent Silicone Tubing is ideal for pharmaceutical, biotechnology and sterile fluid transfer applications.

  • Translucent silicone tubing
  • FDA compliant (food)

Specifications

Certifications/Compliance FDA, BFR and WRAS approved
Autoclavable Autoclavable
Diameter (Metric) Inner 7 mm
Material Silicone
Diameter (Metric) Outer 10 mm
Overall Length (Metric) 5 m
Thickness (Metric) 1.5 mm
For Use With Peristaltic pumps
For Use With (Application) Pharmaceutical , biotechnology, transfer sterile fluids
Min. Operating Temperature (Metric) -40°C
Sterility Sterile
Color Translucent
Flexibility Flexible
Max. Operating Temperature (Metric) 250°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.