missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Silicone Tubing
Use this tubing with peristaltic pumps. Fisherbrand™ Translucent Silicone Tubing is ideal for pharmaceutical, biotechnology and sterile fluid transfer applications.
£50.65 - £389.00
Specifications
Certifications/Compliance | FDA, BFR and WRAS approved |
---|---|
Material | Silicone |
For Use With | Peristaltic pumps |
For Use With (Application) | Pharmaceutical , biotechnology, transfer sterile fluids |
Min. Operating Temperature (Metric) | -40°C |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | ||||
11713855
|
Fisherbrand™
1171-3855 |
10 mm | 14 mm | 5 m |
£135.96
Each |
In Stock
Log in to see stock. |
||||
11763845
|
Fisherbrand™
1176-3845 |
3 mm | 6 mm | 5 m |
£50.65
Each |
In Stock
Log in to see stock. |
||||
11876293
|
Fisherbrand™
1187-6293 |
4 mm | 10 mm | 5 m |
£104.00
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||
11763406
|
Fisherbrand™
1176-3406 |
5 mm | 8 mm | 25 m |
£228.66
Each |
In Stock
Log in to see stock. |
||||
11793845
|
Fisherbrand™
1179-3845 |
6 mm | 9 mm | 5 m |
£86.78
Each |
In Stock
Log in to see stock. ![]() |
||||
11703855
|
Fisherbrand™
1170-3855 |
7 mm | 10 mm | 5 m |
£86.11
Each |
In Stock
Log in to see stock. |
||||
11753416
|
Fisherbrand™
1175-3416 |
8 mm | 12 mm | 25 m |
£389.00
Each |
In Stock
Log in to see stock. |
||||
11793855
|
Fisherbrand™
1179-3855 |
8 mm | 12 mm | 5 m |
£96.72
Each |
In Stock
Log in to see stock. |
||||
Description
- Translucent silicone tubing
- FDA compliant (food)
Specifications
FDA, BFR and WRAS approved | |
Peristaltic pumps | |
-40°C | |
Flexible |
Silicone | |
Pharmaceutical , biotechnology, transfer sterile fluids | |
Translucent | |
250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Translucent Silicone Tubing