missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-Lab 3-Stop Stopped Pump Tubing

Designed for optimize performance in your Ismatec™ pumps with this tubing. Tygon™ E-Lab 3-Stop Stopped Pump Tubing is ideal for sensitive pharmaceutical, biotech and general-purpose lab applications.

Brand:  Masterflex™ 96461-42

 View more versions of this product

Product Code. 15146516

  • £148.00 / Pack of 12
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed for optimize performance in your Ismatec™ pumps with this tubing. Tygon™ E-Lab 3-Stop Stopped Pump Tubing is ideal for sensitive pharmaceutical, biotech and general-purpose lab applications.

Tubing is resistant to ozone and UV light—won't crack, swell, or harden. Long service life and outstanding fatigue resistance due to flexing. Ultra-smooth inner bore provides excellent biocompatibility. Use this tubing for sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport.
  • Translucent yellow color
  • Temp range: -50 to 74°C
  • Life at 100 rpm: 1000 hrs
  • Heat-sealable, bondable, sterile-weldable and custom moldable for assemblies
  • Non-cytotoxic, non-pyrogenic and non-hemolytic
  • Low protein binding
Specifications

Specifications

Stopped Pump Tubing
Tygon
applications using Acetone, Methyl-ethyl-ketone (MEK), and other highly aggressive chemicals
12 Pack
Translucent Yellow
2.06 mm
40.6 cm
-50°C
0.40 to 59mL/min.
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers