missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Narrow Mouth LDPE Safety Wash Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Chemical Label:
Ethanol
Ethyl Acetate
Heptane
Isopropanol
Methanol
N,N-Dimethylformamide
Pentane
Tetrahydrofuran (THF)
Xylene
Screw Color:
Orange
Red
Thread Size (Metric):
GL 25
GL 32
Unit Size:
Pack of 12
Pack of 6
Description
VITsafe™ Narrow Mouth LDPE Safety Wash Bottles – Wash bottles meet all safety requirements for working with potentially dangerous chemicals.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Transparent |
| Material | LDPE, Polypropylene |
| Packaging | Individually wrapped in PE bag |
| Quantity | 12Pack |
| Screw Color | Red |
| Thread Size (Metric) | GL 25 |
| Mouth | Narrow |
| Height (Metric) | 180 mm |
| Product Type | Safety Wash Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction