missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Narrow Mouth LDPE Safety Wash Bottles
Work safely with potentially dangerous chemicals. VITLAB™ VITsafe™ Narrow Mouth LDPE Safety Wash Bottles feature a permanent safety imprint, color-coded VENT-CAP and precise spray control to eliminate drips and leaks and ensure safe handling.
Brand: VITLAB™ 1332899
This item is not returnable.
View return policy
Description
VITsafe™ Narrow Mouth LDPE Safety Wash Bottles – Wash bottles meet all safety requirements for working with potentially dangerous chemicals.Specifications
500 mL | |
LDPE, Polypropylene | |
6Pack | |
GL 25 | |
180 mm | |
Heptane | |
Vented Screw Cap |
Transparent | |
Individually wrapped in PE bag | |
Red | |
Narrow | |
Safety Wash Bottle | |
74 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VITLAB™ Narrow Mouth LDPE Safety Wash Bottles > Chemical Label: Heptane, Capacity: 500mL
Spot an opportunity for improvement?Share a Content Correction