missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Narrow Mouth LDPE Safety Wash Bottles
Work safely with potentially dangerous chemicals. VITLAB™ VITsafe™ Narrow Mouth LDPE Safety Wash Bottles feature a permanent safety imprint, color-coded VENT-CAP and precise spray control to eliminate drips and leaks and ensure safe handling.
Brand: VITLAB™ 1332939
This item is not returnable.
View return policy
Description
VITsafe™ Narrow Mouth LDPE Safety Wash Bottles – Wash bottles meet all safety requirements for working with potentially dangerous chemicals.Specifications
500 mL | |
LDPE, Polypropylene | |
6Pack | |
GL 25 | |
180 mm | |
Tetrahydrofuran (THF) | |
Vented Screw Cap |
Transparent | |
Individually wrapped in PE bag | |
Red | |
Narrow | |
Safety Wash Bottle | |
74 mm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VITLAB™ Narrow Mouth LDPE Safety Wash Bottles > Chemical Label: Tetrahydrofuran (THF), Capacity: 500mL
Spot an opportunity for improvement?Share a Content Correction