missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Non-sterile Transfer Pipettes, Transparent LDPE
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
3 mL
4 mL
7 mL
10 mL
Drops/mL:
18
20
25
30
50
Graduated:
No
Yes
Tip Style:
Extended
Extra Long
Jumbo
Standard
Thin Stem
Unit Size:
Pack of 100
Pack of 200
Pack of 400
Pack of 500
Description
- Built-in bulb eliminates the need for plugging, packaging and autoclaving
- Flexible stem bends to sample from narrow or small tubes
- Low affinity surface reduces loss of cells and valuable proteins due to binding
- Soft plastic pipets made of non-toxic low-density polyethylene (LDPE)
- Non-sterile, transparent and fully recyclable
Specifications
Specifications
| Material | LDPE |
| Drops/mL | 50 |
| Graduated | No |
| Quantity | 500 Pack |
| Tip Style | Standard |
| Volume (Metric) Dispense | 33 μL drop |
| Volume (Metric) | 4 mL |
| Length (Metric) | 150 mm |
| Type | Transfer Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction