missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Transparent Polypropylene Beaker

Product Code. 10391572
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 12
Pack of 6

Product Code. 10391572

Brand: Vitlab™ 442081

Only null left
Add to basket
Add to basket

Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Transparent Polypropylene Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.

  • Highly transparent polypropylene beaker
  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Conditionally autoclavable at 121°C (2 bar) according to DIN EN 285
  • For autoclaving, we recommend model 440941 with raised graduations

Specifications

Diameter (Metric) Outer 116 mm
Capacity (Metric) 1000 mL
Material Polypropylene
Height (Metric) 170 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.