missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Transparent Polypropylene Large Funnels

Product Code. 15712106
Click to view available options
Capacity (Metric):
12,500 mL
3200 mL
Diameter (Metric)Top:
250mm
350mm
Diameter (Metric) Stem:
30mm
35mm
Height (Metric):
260 mm
440 mm
Unit Size:
Each
Pack of 6
This item is not returnable. View return policy

Product Code. 15712106

Brand: Vitlab™ 41894

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene for strength and durability. VITLab™ Transparent Polypropylene Large Funnels are suitable for filling large amounts of liquids.

  • Rapid flow due to steep 60°C angle
  • Handle for hanging (Size 12500mL does not have handle)
  • Suitable for foodstuff
  • Accessories available

Specifications

Diameter (Metric)Top 250mm
Capacity (Metric) 3200 mL
Diameter (Metric) Stem 30mm
Material Polypropylene
Height (Metric) 260 mm
Angle 60°
Autoclavable Autoclavable
For Use With (Application) Suitable for filling large amounts of liquids
Quantity 6/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.