missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Transparent Polypropylene Powder Funnels
Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.
£2.65 - £26.30
Specifications
Material | Polypropylene |
---|---|
Angle | 60° |
Autoclavable | Yes |
For Use With (Application) | Can be used with liquids |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Stem | Diameter (Metric)Top | Length (Metric) Stem | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Stem | Diameter (Metric)Top | Length (Metric) Stem | Price | Quantity & Availability | ||
10777731
|
Kartell™
0017000 |
730 mL | 36mm | 150mm | 39mm |
£26.30
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
10524471
|
Kartell™
0016600 |
1290 mL | 43mm | 180mm | 48mm |
£14.50
Each |
In Stock
Log in to see stock. |
||
10747731
|
Kartell™
0016700 |
94 mL | 15mm | 80mm | 22mm |
£5.47
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10182611
|
Kartell™
0016800 |
200 mL | 25mm | 100mm | 24mm |
£6.10
Each |
In Stock
Log in to see stock. |
||
10653472
|
Kartell™
0017100 |
45 mL | 15mm | 60mm | 45mm |
£2.65
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10767731
|
Kartell™
0016900 |
360 mL | 30mm | 120mm | 27mm |
£21.57
Each |
In Stock
Log in to see stock. |
||
Description
Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.
- 60° angled sides
- External ribbing avoids pressure lock
- Can be used with liquids
- Autoclavable
Specifications
Polypropylene | |
60° | |
Yes | |
Can be used with liquids |