missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent Polypropylene Sample Containers with Snap-On Cap
VITLAB™ Transparent Polypropylene Sample Containers are supplied with a snap-on cap made of LDPE. They are rated as food-safe according to EU directive 10/2011.
£1.70
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | Yes |
Graduated | No |
Material | Polypropylene |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
10278730
|
VITLAB™
69294 |
160 mL | 50 mm | 110 mm | |||||
Description
- Product Type: Sample Container
- Material: Polypropylene (Container), LDPE (Cap)
- Color: Transparent
- Shape: Round
- Includes: Snap-On Cap
Specifications
Specimen Container | |
No | |
Non-sterile | |
Snap Cap | |
Snap Cap |
Yes | |
Polypropylene | |
LDPE | |
Transparent |