Learn More
Buerkle™ Transparent PTFE Tubing
Use Buerkle™ Transparent PTFE Tubing in the laboratory.With superior chemical resistance, this tubing can withstand temperatures from -200 to +260°C and varying amounts of pressure. It is Ideal for liquid chromatography applications.
Brand: Buerkle™ 8804-0305
36.11 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Additional Details : Weight : 0.13850kg
Alert:
The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!
Description
- Withstands temperatures from -200 to +260°C
- Autoclavable
- PTFE
Specifications
RoHS | |
3 mm | |
5 mm | |
39.37 mil | |
Industrial, Laboratory | |
Chemical-Resistant | |
PTFE | |
55 (Shore D) | |
260°C |
Autoclavable | |
PTFE | |
5 m | |
1 mm | |
-200°C | |
260°C | |
Transparent | |
80 bar |