missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Transparent Silicone Tubing

With a temperature range of -60° to +200°C.

Brand:  Deutsch Neumann™ 3100810

Additional Details : Weight : 0.75000kg

 View more versions of this product

Product Code. 16344408

  • £57.90 / Pack of 25
In Stock
to see stock.
Add to basket

Description

Description

  • Can be heated to 260°C for short periods of time
  • VMQ silicone rubber
  • Durometer 60 Shore A
  • Tested for biocompatibility according to ISO 10993-1

Specifications

Specifications

Laboratory Tubing
Silicone Rubber
25 m
-60°C
200°C, short periods to 260°C
8 mm
10 mm
1 mm
Transparent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers