missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Transport Box XL Tube Inserts
Transport Box XL Tube Rack Insert Accessories
£92.53
Specifications
Product Type | Rack Insert |
---|---|
Color | Clear |
Material | PETG |
Dimensions (L x W x H) | 13.1 x 14.3 x 5.6 in. |
Quantity | 3 Pk. |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
17926260
|
Fisherbrand™
|
3.5 to 7.5 mL Blood Tubes |
£92.53
Pack of 3 |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17956260
|
Fisherbrand™
|
3.5 to 10 mL Blood Tubes and 15/50 mL Conical Tubes |
£92.53
Pack of 3 |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17916260
|
Fisherbrand™
|
10 mL Blood Tubes and 15 mL Conical Tubes |
£92.53
Pack of 3 |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Designed to fit Fisherbrand Transport Box XL
- Thermoformed PETG
- Tube Rack Inserts can be used separately
- Lid removes completely for easy cleaning
- Insert deep enough to be filled with ice
Specifications
Rack Insert | |
PETG | |
3 Pk. |
Clear | |
13.1 x 14.3 x 5.6 in. | |
Non-sterile |