Learn More
Fisherbrand™ Transport Boxes

For transporting biological and clinical samples, as well as instruments and products that you want to keep clean and dry under testing environmental conditions. Fisherbrand™ Transport box is made of polycarbonate and available in three colors for user/owner identification.
Brand: Fisherbrand™ HS120077
108.48 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Polycarbonate construction and available in three colors for user/owner identification
- Silicone water-tight seal and three lid clasps provide secure closure
- Carry handle folds neatly into body space allowing the units to be stacked
- Lid opens a full 180°, allowing total access to contents and making it easier to clean
- Accommodates 13 and 16mm tubes in a 72-place onerack™, or similar sized/brand of rack
- Separators provided to create own compartment sizes, or use empty to transport larger products and equipment
- Autoclavable
Specifications
Red | |
Rectangular | |
13 and 16mm tubes in a 72-place rack | |
(3) Lid Clasps, Separator, Water-Tight Seal | |
Each | |
38.73 cm | |
20.95 cm | |
17.14 cm |
Polycarbonate | |
Transporting | |
13 to 16 mm Tubes in a 72-Place Rack | |
Transport Box | |
15.25 x 8.25 x 6.75 in. (38.73 x 20.95 x 17.14 cm) | |
15.25 in. | |
8.25 in. | |
6.75 in. |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.