missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Transwell™ with Polycarbonate Membrane Insert
Transwell™ with 0.4 μm thick translucent polycarbonate membrane is treated for optimal cell attachment.
Brand: Corning™ 7910
This item is not returnable.
View return policy
Description
- The suggested replacement for 3419
- 0.4 μm thick translucent polycarbonate membrane
- Each insert is packaged in a 100 mm dish, 12 inserts per case
- Membrane must be stained for cell visibility
- Recommended medium well volume 13 mL
- Recommended medium insert volume 9 mL
Specifications
Virgin Polystyrene, Translucent Polycarbonate | |
Cell Culture | |
75 mm (Membrane) | |
1/Pk, 12/Cs | |
12 | |
Tissue Culture |
0.4 μm | |
100 mm | |
0.83 in. (with lid) | |
1 | |
Clear | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction