missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Trap Column Cartridges Holders with nanoViper Fittings

Product Code. p-6824028 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
5 mm
Diameter (Metric):
30 μm (fitting)
75 μm (fitting)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13264509

Brand: Thermo Scientific™ 164649

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Works with virtually any valve and any column from any manufacturer.

NanoViper connections come preassembled and high pressure tested. Thermo Scientific Trap Column Cartridges Holders with nanoViper fittings do not grab the tubing at a single point. They seal at the tip without using a ferrule. This gives nanoViper fittings their UHPLC, ensuing virtually dead-volume-free capabilities.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Column Type Trap Column Cartridge Holder
Product Line nanoLC
Length (Metric) 5 mm
Diameter (Metric) 30 μm (fitting)

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.