missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Blue PU/PU 69362 Sandal - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
£84.80
Specifications
Color | Black, Blue |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17233771
|
Uvex
6936238 |
38 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17243771
|
Uvex
6936239 |
39 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17253771
|
Uvex
6936240 |
40 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17263771
|
Uvex
6936241 |
41 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17273771
|
Uvex
6936242 |
42 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17283771
|
Uvex
6936243 |
43 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17293771
|
Uvex
6936244 |
44 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17203781
|
Uvex
6936245 |
45 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17213781
|
Uvex
6936246 |
46 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17223781
|
Uvex
6936247 |
47 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17233781
|
Uvex
6936248 |
48 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17243781
|
Uvex
6936249 |
49 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17253781
|
Uvex
6936250 |
50 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17263781
|
Uvex
6936251 |
51 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17273781
|
Uvex
6936252 |
52 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Uvex 2 Trend Sandal 69362 S1 P SRC
- Sporty S1 P safety sandal with wide fit
- Breathable microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Double, individually adjustable counter-traction hook and loop straps
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Penetration-resistant steel midsole, steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole
- Moisture transport system helps maintain foot temperature
- Soft padding collar and dust tongue
- Removable and anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69362
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 |