missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Blue PU/PU 69398 Low Shoe - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
£84.80
Specifications
Color | Black, Blue |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17233951
|
Uvex
6939838 |
38 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17243951
|
Uvex
6939839 |
39 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17253951
|
Uvex
6939840 |
40 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17263951
|
Uvex
6939841 |
41 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17273951
|
Uvex
6939842 |
42 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17283951
|
Uvex
6939843 |
43 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17293951
|
Uvex
6939844 |
44 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17203961
|
Uvex
6939845 |
45 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17213961
|
Uvex
6939846 |
46 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17223961
|
Uvex
6939847 |
47 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17233961
|
Uvex
6939848 |
48 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17243961
|
Uvex
6939849 |
49 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17253961
|
Uvex
6939850 |
50 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17263961
|
Uvex
6939851 |
51 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17273961
|
Uvex
6939852 |
52 |
£84.80
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Uvex 2 Trend Shoe 69398 S2 SRC
- Sporty S2 safety shoe with wide fit
- Breathable, water repellent microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable insole
- Moisture transport system helps maintain foot temperature
- Soft padding on collar and dust tongue
- Removable anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69398
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S2 |