missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Treviso Safety Shoes
The foot-hugging fit provides the wearer with a naturally light and airy on-foot feel. Water resistant uppers and a woven insole make the shoes virtually penetration proof. The 100% nitrile rubber outsole repels liquids, harmful or otherwise, and provides extra grip on almost all surfaces.
£170.66
Specifications
Certifications/Compliance | EN ISO 20347:2012 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Treviso |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15908151
|
Emma Safety Footwear
MM10509239 |
39 |
£170.66
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15918151
|
Emma Safety Footwear
MM10509240 |
40 |
£170.66
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15928151
|
Emma Safety Footwear
MM10509241 |
41 |
£170.66
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15938151
|
Emma Safety Footwear
MM10509242 |
42 |
£170.66
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15948151
|
Emma Safety Footwear
MM10509243 |
43 |
£170.66
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15958151
|
Emma Safety Footwear
MM10509244 |
44 |
£170.66
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15968151
|
Emma Safety Footwear
MM10509245 |
45 |
£170.66
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15978151
|
Emma Safety Footwear
MM10509246 |
46 |
£170.66
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15988151
|
Emma Safety Footwear
MM10509247 |
47 |
£170.66
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15998151
|
Emma Safety Footwear
MM10509248 |
48 |
£170.66
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
- O3-Work shoe without steel toecap with sole plate
- Full grain leather construction
- Nitrile Rubber Heat Resistant Outsole
- Metal-free
- Chrome-free lining
- ESD certified
- Sanitized
Specifications
EN ISO 20347:2012 | |
Black | |
Hydro-Tec™ Sanitized Silver & Wellness leather |
Laces | |
Treviso | |
Leather |