missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Tri-Clamp PTFE Gasket

Protect your pump, valves and other components in fluid line

Brand:  Cole-Parmer™ 30538-84

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11756354

  • £183.00 / Each
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

  • Pre-filter before critical membrane filters
  • Generate turbulence for enhanced mass or heat transfer
  • Purify in chromatography applications
  • PTFE gaskets offer the best chemical compatibility
  • Exceptional resistance to high temperatures, corrosion and stresscracking
  • PTFE gaskets will meet the highest demands in pharmaceutical, food and chemical applications
  • Use gaskets at temperatures from -450 to +550°F (-268 to +288°C)
  • Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets
  • Gaskets are available in platinum-cured silicone, Viton™, EPDM, PTFE and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100
  • Screen mesh is constructed of 316L SS
  • Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria
  • FDA compliant
  • All gaskets are animal-derived ingredient free
Specifications

Specifications

PTFE Gasket, 100 MESH, Size: 1 in.
PTFE
140 microns
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers