missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tri-Cornered Beaker
120.86 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
1000 mL
Description
- For use in measuring and mixing commonly used acids, alkalies and solvents
- Each lab beaker has three notches for drip-free pouring
- Easy to read graduations in milliliters
- Constructed of sturdy, transparent polypropylene plastic
- Stackable and autoclavable
Specifications
Color | Translucent |
Diameter (Metric) Outer | 115 mm |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
For Use With (Application) | Suitable for Use with Commonly Used Acids, Alkalis and Solvents |
Height (Metric) | 145 mm |
Includes | With Three Drip-Free Pouring Spouts |
Quantity | 100 Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'